Motion
6  1/2  SOLID IRON COLLAR

DODGE
6 1/2 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 6.5000 in Bore, 10.3750 in OD, 3.5000 in Width
MI ITEM #00227655
MFR #6 1/2 SOLID IRON COLLAR
List Price$871.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 1/2 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 6.5000 in Bore, 10.3750 in OD, 3.5000 in Width
MI ITEM #00227655
MFR #6 1/2 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$871.79/each for your price

Overview

Mfr description
6-1/2 SOLID IRON SET COLLAR 010058

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    6.5000 in
  • Construction
    Solid
  • Outside Diameter
    10.3750 in
  • Width
    3.5000 in
  • Material
    Iron
  • Screw / Locking Style
    Solid One Piece - Iron
  • Weight
    25.29 lbs
  • Manufacturer Catalog Number
    010058
  • UPC_NO
    782475007936

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text