Motion
7       SOLID IRON COLLAR

DODGE
7 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 7.0000 in Bore, 10.8750 in OD, 3.5000 in Width
Mi Item #00227657
MFR #7 SOLID IRON COLLAR
Price$1,040.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 7.0000 in Bore, 10.8750 in OD, 3.5000 in Width
Mi Item #00227657
MFR #7 SOLID IRON COLLAR

Mfr description
7 SOLID IRON SET COLLAR 010059
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.78/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Outside Diameter
    10.8750 in
  • Weight
    28.54 lbs
  • Width
    3.5000 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010059
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)