Motion
1  3/16 SPLIT IRON COLLAR

DODGE
1 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.1875 in ID, 3.1250 in OD, 1.2500 in Wide
MI ITEM #00227674
MFR #1 3/16 SPLIT IRON COLLAR
Price$78.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.1875 in ID, 3.1250 in OD, 1.2500 in Wide
MI ITEM #00227674
MFR #1 3/16 SPLIT IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.37/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    3.1250 in
  • Weight
    1.28 lbs
  • Width
    1.2500 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010076
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475007981

Overview

Mfr description
1+3/16 SPLIT IRON SET COLLAR 010076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text