Motion
1  1/4  SPLIT IRON COLLAR

DODGE
1 1/4 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.2500 in ID, 3.1250 in OD, 1.2500 in Wide
Mi Item #00227676
MFR #1 1/4 SPLIT IRON COLLAR
Price$78.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 1/4 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.2500 in ID, 3.1250 in OD, 1.2500 in Wide
Mi Item #00227676
MFR #1 1/4 SPLIT IRON COLLAR

Mfr description
1-1/4 SPLIT IRON SET COLLAR 010077
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.80/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    3.1250 in
  • Weight
    1.10 lbs
  • Width
    1.2500 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010077
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475007998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)