Motion
1 11/16 SPLIT IRON COLLAR

DODGE
1 11/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.6875 in ID, 3.7500 in OD, 1.5625 in Wide
Mi Item #00227690
MFR #1 11/16 SPLIT IRON COLLAR
Price$151.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 11/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.6875 in ID, 3.7500 in OD, 1.5625 in Wide
Mi Item #00227690
MFR #1 11/16 SPLIT IRON COLLAR

Mfr description
1-11/16 SPLIT IRON SET COLLAR 010084
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.26/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Outside Diameter
    3.7500 in
  • Weight
    2.09 lbs
  • Width
    1.5625 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010084
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)