Motion
1  3/4  SPLIT IRON COLLAR

DODGE
1 3/4 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.7500 in ID, 3.7500 in OD, 1.5625 in Wide
MI ITEM #00227692
MFR #1 3/4 SPLIT IRON COLLAR
Your Price$89.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 3/4 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 1.7500 in ID, 3.7500 in OD, 1.5625 in Wide
MI ITEM #00227692
MFR #1 3/4 SPLIT IRON COLLAR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$89.47/each(List $155.68)

Overview

Mfr description
1-3/4 SPLIT IRON SET COLLAR 010085

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.7500 in
  • Width
    1.5625 in
  • Material
    Iron
  • Screw / Locking Style
    Two Piece Split Iron
  • Weight
    2.21 lbs
  • Manufacturer Catalog Number
    010085
  • UPC_NO
    782475008049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text