Motion
2  3/16 SPLIT IRON COLLAR

DODGE
2 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.1875 in ID, 4.5000 in OD, 1.8750 in Wide
Mi Item #00227701
MFR #2 3/16 SPLIT IRON COLLAR
Price$152.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.1875 in ID, 4.5000 in OD, 1.8750 in Wide
Mi Item #00227701
MFR #2 3/16 SPLIT IRON COLLAR

Mfr description
2-3/16 SPLIT IRON SET COLLAR 010092
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.37/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Outside Diameter
    4.5000 in
  • Weight
    3.50 lbs
  • Width
    1.8750 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010092
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)