Motion
2  7/16 SPLIT IRON COLLAR

DODGE
2 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.4375 in ID, 4.4375 in OD, 2.0000 in Wide
MI ITEM #00227707
MFR #2 7/16 SPLIT IRON COLLAR
Price$201.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.4375 in ID, 4.4375 in OD, 2.0000 in Wide
MI ITEM #00227707
MFR #2 7/16 SPLIT IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.24/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    4.4375 in
  • Weight
    4.25 lbs
  • Width
    2.0000 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Solid
  • Manufacturer Catalog Number
    010096
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008094

Overview

Mfr description
2-7/16 SPLIT IRON SET COLLAR 010096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text