Motion
2 11/16 SPLIT IRON COLLAR

DODGE
2 11/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.6875 in ID, 5.3125 in OD, 2.0625 in Wide
MI ITEM #00227715
MFR #2 11/16 SPLIT IRON COLLAR
Your Price$190.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 11/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.6875 in ID, 5.3125 in OD, 2.0625 in Wide
MI ITEM #00227715
MFR #2 11/16 SPLIT IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.18/each(List $262.46)

Overview

Mfr description
2-11/16 SPLIT IRON SET COLLAR 010100

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6875 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    5.3125 in
  • Width
    2.0625 in
  • Material
    Iron
  • Screw / Locking Style
    Two Piece Split Iron
  • Weight
    5.39 lbs
  • Manufacturer Catalog Number
    010100
  • UPC_NO
    782475008117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text