Motion
2 15/16 SPLIT IRON COLLAR

DODGE
2 15/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.9375 in ID, 5.6250 in OD, 2.3125 in Wide
Mi Item #00227719
MFR #2 15/16 SPLIT IRON COLLAR
Price$183.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 2.9375 in ID, 5.6250 in OD, 2.3125 in Wide
Mi Item #00227719
MFR #2 15/16 SPLIT IRON COLLAR

Mfr description
2-15/16 SPLIT IRON SET COLLAR 010104
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.58/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    5.6250 in
  • Weight
    5.03 lbs
  • Width
    2.3125 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010104
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)