Motion
3  3/16 SPLIT IRON COLLAR

DODGE
3 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 3.1875 in ID, 6.0625 in OD, 2.3750 in Wide
MI ITEM #00227724
MFR #3 3/16 SPLIT IRON COLLAR
Price$207.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 3/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 3.1875 in ID, 6.0625 in OD, 2.3750 in Wide
MI ITEM #00227724
MFR #3 3/16 SPLIT IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.17/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    6.0625 in
  • Weight
    8.43 lbs
  • Width
    2.3750 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010107
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008148

Overview

Mfr description
3-3/16 SPLIT IRON SET COLLAR 010107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text