Motion
3  7/16 SPLIT IRON COLLAR

DODGE
3 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 3.4375 in ID, 6.8750 in OD, 2.5625 in Wide
Mi Item #00227727
MFR #3 7/16 SPLIT IRON COLLAR
Price$240.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 3.4375 in ID, 6.8750 in OD, 2.5625 in Wide
Mi Item #00227727
MFR #3 7/16 SPLIT IRON COLLAR

Mfr description
3-7/16 SPLIT IRON SET COLLAR 010110
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.60/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    6.8750 in
  • Weight
    10.18 lbs
  • Width
    2.5625 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010110
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)