Motion
4  7/16 SPLIT IRON COLLAR

DODGE
4 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 4.4375 in ID, 8.1250 in OD, 3.3125 in Wide
Mi Item #00227735
MFR #4 7/16 SPLIT IRON COLLAR
Price$443.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 4.4375 in ID, 8.1250 in OD, 3.3125 in Wide
Mi Item #00227735
MFR #4 7/16 SPLIT IRON COLLAR

Mfr description
4-7/16 SPLIT IRON SET COLLAR 010117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.68/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    8.1250 in
  • Weight
    18.04 lbs
  • Width
    3.3125 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010117
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)