Motion
5  7/16 SPLIT IRON COLLAR

DODGE
5 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 5.4375 in ID, 9.6250 in OD, 3.7500 in Wide
Mi Item #00227743
MFR #5 7/16 SPLIT IRON COLLAR
Price$551.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 5.4375 in ID, 9.6250 in OD, 3.7500 in Wide
Mi Item #00227743
MFR #5 7/16 SPLIT IRON COLLAR

Mfr description
5-7/16 SPLIT IRON SET COLLAR 010123
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$551.23/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Outside Diameter
    9.6250 in
  • Weight
    28.30 lbs
  • Width
    3.7500 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010123
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)