Motion
5 15/16 SPLIT IRON COLLAR

DODGE
5 15/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 5.9375 in ID, 10.1250 in OD, 4.0625 in Wide
MI ITEM #00227745
MFR #5 15/16 SPLIT IRON COLLAR
Price$766.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 15/16 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 5.9375 in ID, 10.1250 in OD, 4.0625 in Wide
MI ITEM #00227745
MFR #5 15/16 SPLIT IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.02/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Outside Diameter
    10.1250 in
  • Weight
    33.17 lbs
  • Width
    4.0625 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010126
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008216

Overview

Mfr description
5-15/16 SPLIT IRON SET COLLAR 010126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text