Motion
6" SPLIT IRON COLLAR

DODGE
6" SPLIT IRON COLLAR

Split Iron Shaft Collar - Two Piece - Split, Iron, 6.0000 in Bore, 6.0000 in OD
Mi Item #00227747
MFR #6" SPLIT IRON COLLAR
Price$719.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6" SPLIT IRON COLLAR

Split Iron Shaft Collar - Two Piece - Split, Iron, 6.0000 in Bore, 6.0000 in OD
Mi Item #00227747
MFR #6" SPLIT IRON COLLAR

Mfr description
6 SPLIT IRON SET COLLAR 010127
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.02/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    6.0000 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010127
  • Material
    Iron
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)