Motion
SC268 STL SET SCREW COL

BOSTON GEAR
SC268 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #00227789
MFR #SC268 STL SET SCREW COL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC268 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #00227789
MFR #SC268 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC268 STL SET SCREW COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.6875 in
  • Construction
    Solid
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    2.19 lbs
  • Manufacturer Catalog Number
    SC268 STL SET SCREW COL
  • UPC_NO
    781711677360
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text