Motion
SC300 STL SET SCREW COL

BOSTON GEAR
SC300 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 3.0000 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #00227801
MFR #SC300 STL SET SCREW COL
Price$481.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC300 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 3.0000 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #00227801
MFR #SC300 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$481.05/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.2500 in
  • Weight
    2.26 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SC300 STL SET SCREW COL
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677391

Overview

Mfr description
SC300 STL SET SCREW COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text