Motion
LSC 2 SHAFT COLLAR SS

LOVEJOY INC
LSC 2 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.1250 in ID, 0.3750 in OD, 0.2500 in Wide
MI ITEM #00227810
MFR #LSC 2 SHAFT COLLAR SS
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 2 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.1250 in ID, 0.3750 in OD, 0.2500 in Wide
MI ITEM #00227810
MFR #LSC 2 SHAFT COLLAR SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.03/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.3750 in
  • Weight
    0.01 lbs
  • Width
    0.2500 in

Details

  • Additional Details
    Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    303
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417557
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC-SS
  • UPC_NO
    685144175571

Overview

Mfr description
LSC-2-SHAFT COLLAR-SS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit.
  • Stainless steel collars are made from type 303 stainless and include a stainless steel set screw.
  • Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text