Motion
SSC31
Set Screw Collar - Solid, Stainless Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #00227825
MFR #SSC31
Price$66.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #00227825
MFR #SSC31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.53/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.6250 in
  • Weight
    0.02 lbs
  • Width
    0.3125 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SSC31
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677438

Overview

Mfr description
SSC31 S STL SET SCR COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text