Motion
LSC 5 SHAFT COLLAR SS

LOVEJOY INC
LSC 5 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.3125 in ID, 0.6250 in OD, 0.3125 in Wide
Mi Item #00227829
MFR #LSC 5 SHAFT COLLAR SS
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 5 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.3125 in ID, 0.6250 in OD, 0.3125 in Wide
Mi Item #00227829
MFR #LSC 5 SHAFT COLLAR SS

Mfr description
LSC-5-SHAFT COLLAR-SS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit.
  • Stainless steel collars are made from type 303 stainless and include a stainless steel set screw.
  • Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.6250 in
  • Weight
    0.02 lbs
  • Width
    0.3125 in

Details

  • Additional Details
    Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    303
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417563
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC-SS
  • UPC_NO
    685144175632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)