Motion
SSC37
Set Screw Collar - Solid, Stainless Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #00227832
MFR #SSC37
Price$71.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #00227832
MFR #SSC37

Mfr description
SSC37 S STL SET SCR COL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.71/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.05 lbs
  • Width
    0.3750 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SSC37
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)