Motion
LSC 6 SHAFT COLLAR SS

LOVEJOY INC
LSC 6 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.3750 in ID, 0.7500 in OD, 0.3750 in Wide
Mi Item #00227836
MFR #LSC 6 SHAFT COLLAR SS
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 6 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.3750 in ID, 0.7500 in OD, 0.3750 in Wide
Mi Item #00227836
MFR #LSC 6 SHAFT COLLAR SS

Mfr description
LSC-6-SHAFT COLLAR-SS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit.
  • Stainless steel collars are made from type 303 stainless and include a stainless steel set screw.
  • Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.03 lbs
  • Width
    0.3750 in

Details

  • Additional Details
    Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    303
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417565
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC-SS
  • UPC_NO
    685144175656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)