Motion
SSC50
Set Screw Collar - Solid, Stainless Steel, 0.5000 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227839
MFR #SSC50
Your Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.5000 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227839
MFR #SSC50

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$40.33/each(List $62.52)

Overview

Mfr description
SSC50 S STL SET SCR COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5000 in
  • Construction
    Solid
  • Outside Diameter
    1.0000 in
  • Width
    0.4375 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.07 lbs
  • Manufacturer Catalog Number
    SSC50
  • UPC_NO
    781711677452
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text