Motion
LSC 8 SHAFT COLLAR SS

LOVEJOY INC
LSC 8 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
MI ITEM #00227843
MFR #LSC 8 SHAFT COLLAR SS
Your Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 8 SHAFT COLLAR SS

Shaft Collar - LSC-SS Series, One Piece - Solid, Stainless Steel - 303, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
MI ITEM #00227843
MFR #LSC 8 SHAFT COLLAR SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.44/each(List $26.82)

Overview

Mfr description
LSC-8-SHAFT COLLAR-SS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit.
  • Stainless steel collars are made from type 303 stainless and include a stainless steel set screw.
  • Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5000 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    1.0000 in
  • Width
    0.4375 in
  • Material
    Stainless Steel
  • Type Series
    LSC-SS
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.07 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68514417569
  • UPC_NO
    685144175694
  • Additional Details
    Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text