Motion
C-062-S
Set Screw Collar C-Series - Solid, Stainless Steel, 0.6250 in Bore, 1.1250 in OD, 0.5000 in Width
Mi Item #00227849
MFR #C-062-S
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Stainless Steel, 0.6250 in Bore, 1.1250 in OD, 0.5000 in Width
Mi Item #00227849
MFR #C-062-S

Mfr description
C-062-S STAINLESS STEEL SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outer Diameter
    1.1250 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    5/16-18 x 1/4 in
  • Weight
    0.095541 lbs
  • Width
    0.5000 in

Details

  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-062-S
  • Manufacturer Upc Number
    044861090916
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861090916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)