Motion
SSC87
Set Screw Collar - Solid, Stainless Steel, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #00227861
MFR #SSC87
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #00227861
MFR #SSC87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSC87 S STL SET SCR COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.8750 in
  • Construction
    Solid
  • Outside Diameter
    1.5000 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.19 lbs
  • Manufacturer Catalog Number
    SSC87
  • UPC_NO
    781711677483
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text