Motion
LSC- 9 SS

LOVEJOY INC
LSC- 9 SS

Set Screw Collar - Solid, Stainless Steel, 0.5625 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227883
MFR #LSC- 9 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC- 9 SS

Set Screw Collar - Solid, Stainless Steel, 0.5625 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227883
MFR #LSC- 9 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSC- 9 SS 9/16 STAINLESS SET COLLARS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5625 in
  • Construction
    Solid
  • Outside Diameter
    1.0000 in
  • Width
    0.4375 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.07 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68514417571
  • UPC_NO
    685144175717
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text