Motion
SC-13-SS
SC-13-SS Ruland - Set Screw Collar - SC Series, Solid, Stainless Steel, Plain, 0.8125 in Bore, 1.3125 in OD, 0.5630 in Width
MI ITEM #00227891
MFR #SC-13-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC-13-SS Ruland - Set Screw Collar - SC Series, Solid, Stainless Steel, Plain, 0.8125 in Bore, 1.3125 in OD, 0.5630 in Width
MI ITEM #00227891
MFR #SC-13-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC-13-SS SET SCREW SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.8125 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    1.3125 in
  • Bore Size
    0.8125 in
  • Width
    0.5630 in
  • Material
    Stainless Steel
  • Type Series
    SC
  • Screw / Locking Style
    Socket Set Screw
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Set Screw
    5/16-18x1/4 in
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    5/16-18x1/4
  • Axial Load
    1100 lb
  • Bore Tolerance
    +.0005 / +.002 in
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.130 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452901882
  • Screw Length
    0.2500 in
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text