Motion
SSC112
Set Screw Collar - Solid, Stainless Steel, 1.1250 in Bore, 1.7500 in OD, 0.6250 in Width
Mi Item #00227898
MFR #SSC112
Price$356.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 1.1250 in Bore, 1.7500 in OD, 0.6250 in Width
Mi Item #00227898
MFR #SSC112

Mfr description
SSC 112 S STL SET SCR COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.54/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.25 lbs
  • Width
    0.6250 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SSC112
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)