Motion
C-137-S
Set Screw Collar C-Series - Solid, Stainless Steel, 1.3750 in Bore, 2.1250 in OD, 0.7500 in Width
MI ITEM #00227920
MFR #C-137-S
Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Stainless Steel, 1.3750 in Bore, 2.1250 in OD, 0.7500 in Width
MI ITEM #00227920
MFR #C-137-S

Mfr description
C-137-S STAINLESS STEEL SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.95/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outer Diameter
    2.1250 in
  • Outside Diameter
    2.1250 in
  • Screw Size
    3/8-16 x 3/8 in
  • Weight
    0.458881 lbs
  • Width
    0.7500 in

Details

  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-137-S
  • Manufacturer Upc Number
    044861090862
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861090862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)