Motion
LSC-23 SS

LOVEJOY INC
LSC-23 SS

Set Screw Collar - Solid, Stainless Steel, 1.4375 in Bore, 2.2500 in OD, 0.7500 in Width
Mi Item #00227925
MFR #LSC-23 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC-23 SS

Set Screw Collar - Solid, Stainless Steel, 1.4375 in Bore, 2.2500 in OD, 0.7500 in Width
Mi Item #00227925
MFR #LSC-23 SS

Mfr description
LSC-23 SS 1-7/16 STAINLESS SET COLLARS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.50 lbs
  • Width
    0.7500 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    303
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417599
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    685144175991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)