Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC-26 SS

Set Screw Collar - Solid, Stainless Steel, 1.6250 in Bore, 2.5000 in OD, 0.8125 in Width
MI ITEM #00227938
MFR #LSC-26 SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LSC-26 SS 1-5/8 STAINLESS SET COLLARS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.6250 in
  • Construction
    Solid
  • Outside Diameter
    2.5000 in
  • Width
    0.8125 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.75 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68514417605
  • UPC_NO
    685144176059
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text