Motion
SSC200
Set Screw Collar - Solid, Stainless Steel, 2.0000 in Bore, 2.9800 in OD, 0.8750 in Width
MI ITEM #00227954
MFR #SSC200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 2.0000 in Bore, 2.9800 in OD, 0.8750 in Width
MI ITEM #00227954
MFR #SSC200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    2.9800 in
  • Weight
    0.97 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SSC200
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677902

Overview

Mfr description
SSC200 S STL SET SCR COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text