Specifications
Dimensions
- Axial Load1200 lb
- Bore Diameter2.0000 in
- Bore Size2.0000 in
- Forged Set Screw1/2-13x1/2 in
- Outside Diameter3.0000 in
- Screw Length0.5000 in
- Screw Size1/2-13x1/2
- Weight0.980 lb
- Width0.8750 in
Details
- Bore Tolerance+.0005 / +.003 in
- Bore TypePlain
- ConstructionSolid
- FinishBright
- Finish CoatingPlain
- Grade303
- Harmonization Code8483608000
- Installation Instructions
- Locking DeviceSet Screw
- Locknut FinishBright
- Manufacturer Product Page
- MaterialStainless Steel
- Product TypeShaft Collars
- Rated Temperature-40 to +350 F
- Screw / Locking StyleSocket Set Screw
- Screw FinishBright
- Screw Material18-8 300 Series Stainless Steel
- Type SeriesSC
- Typical ApplicationGuiding, Spacing, Component Alignment, Mechanical Stop, Mounting
- UPC_NO63452901923
- Width Tolerance+.003 / -.010 in