Motion
68514417629

LOVEJOY INC
68514417629

Set Screw Collar - LSC-SS Series, Solid, Stainless Steel, Plain, 2.3750 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227966
MFR #68514417629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514417629

Set Screw Collar - LSC-SS Series, Solid, Stainless Steel, Plain, 2.3750 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227966
MFR #68514417629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Outside Diameter
    3.2500 in
  • Weight
    1.02 lbs
  • Width
    0.9375 in

Details

  • Additional Details
    Lovejoy stainless steel shaft collars are precision machined for the best possible fit. Stainless steel collars are made from type 303 stainless and include a stainless steel set screw. Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    303
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC-SS
  • UPC_NO
    685144176295

Overview

Mfr description
LSC-38 SS 2-3/8 STAINLESS SET COLLARS
  • Lovejoy stainless steel shaft collars are precision machined for the best possible fit.
  • Stainless steel collars are made from type 303 stainless and include a stainless steel set screw.
  • Shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text