Motion
LC-031
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.3125 in ID, 0.5625 in OD, 0.2500 in Wide
MI ITEM #00228022
MFR #LC-031
List Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.3125 in ID, 0.5625 in OD, 0.2500 in Wide
MI ITEM #00228022
MFR #LC-031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.36/each for your price

Overview

Mfr description
LC-031 5/16 STL COLLAR ZP
  • Effective on hard and soft shafts
  • Cost effective collar design for limited spaces
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3125 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.5625 in
  • Width
    0.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    8-32 x 1/8 in
  • Weight
    0.0113 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    LC-031
  • Manufacturer Upc Number
    044861389829
  • UPC_NO
    044861389829
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text