Motion
LC-050
Lightweight Set Screw Collar LC-Series - Solid, Steel, 0.5000 in Bore, 0.8750 in OD, 0.3750 in Width
Mi Item #00228025
MFR #LC-050
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Set Screw Collar LC-Series - Solid, Steel, 0.5000 in Bore, 0.8750 in OD, 0.3750 in Width
Mi Item #00228025
MFR #LC-050

Mfr description
LC-050 1/2 STL COLLAR ZP
  • Effective on hard and soft shafts
  • Cost effective collar design for limited spaces
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    1/4-20 x 3/16 in
  • Weight
    0.04038 lbs
  • Width
    0.3750 in

Details

  • Construction
    Solid
  • Finish
    Zinc
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    LC-050
  • Manufacturer Upc Number
    044861389881
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861389881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)