Motion
LC-075
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.7500 in ID, 1.1250 in OD, 0.4375 in Wide
MI ITEM #00228028
MFR #LC-075
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.7500 in ID, 1.1250 in OD, 0.4375 in Wide
MI ITEM #00228028
MFR #LC-075

Mfr description
LC-075 3/4 STL COLLAR ZP
  • Effective on hard and soft shafts
  • Cost effective collar design for limited spaces
  • Easily installed where major disassembly would otherwise be required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    1/4-20 x 3/16 in
  • Weight
    0.069693 lbs
  • Width
    0.4375 in

Details

  • Construction
    Solid
  • Finish
    Zinc
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    LC-075
  • Manufacturer Upc Number
    044861389744
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861389744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)