Motion
LC-100
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.0000 in ID, 1.5000 in OD, 0.4375 in Wide
MI ITEM #00228030
MFR #LC-100
Your Price$4.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Set Screw Collar LC-Series - LC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.0000 in ID, 1.5000 in OD, 0.4375 in Wide
MI ITEM #00228030
MFR #LC-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.46/each(List $6.15)

Overview

Mfr description
LC-100 1" STL COLLAR ZP
  • Effective on hard and soft shafts
  • Cost effective collar design for limited spaces
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.0000 in
  • Construction
    Solid
  • Outside Diameter
    1.5000 in
  • Width
    0.4375 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/4-20 x 1/4 in
  • Weight
    0.126043 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    LC-100
  • Manufacturer Upc Number
    044861389720
  • UPC_NO
    044861389720
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text