Motion
C-093-DT
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.9375 in ID, 1.5000 in OD, 0.5625 in Wide
MI ITEM #00228059
MFR #C-093-DT
List Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.9375 in ID, 1.5000 in OD, 0.5625 in Wide
MI ITEM #00228059
MFR #C-093-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.33/each for your price

Overview

Mfr description
C-093-DT UN-PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • No plating for corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.9375 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    1.5000 in
  • Width
    0.5625 in
  • Material
    Steel
  • Type Series
    C
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    5/16-24 x 1/4 in
  • Weight
    0.1713 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861002407
  • UPC_NO
    044861002407
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - No plating for corrosion resistance
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text