Motion
C-168-DT
Set Screw Collar C-Series - Solid, Steel, 1.6875 in Bore, 2.5000 in OD, 0.8125 in Width
MI ITEM #00228061
MFR #C-168-DT
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Steel, 1.6875 in Bore, 2.5000 in OD, 0.8125 in Width
MI ITEM #00228061
MFR #C-168-DT

Mfr description
C-168-DT UN-PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.24/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Outside Diameter
    2.5000 in
  • Screw Size
    3/8-16 x 3/8 in
  • Weight
    0.5938 lbs
  • Width
    0.8125 in

Details

  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Unplated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-168-DT
  • Manufacturer Upc Number
    044861002759
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861002759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)