Motion
200004

DODGE
200004

Drive Flat Belt Pulley - Flat Face, 5-11/16 in Belt Width, 6 in OD, Steel Material
MI ITEM #00228441
MFR #200004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
200004

Drive Flat Belt Pulley - Flat Face, 5-11/16 in Belt Width, 6 in OD, Steel Material
MI ITEM #00228441
MFR #200004

Mfr description
6X5 CR STEEL SPLIT PULLEY 200004
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    5-11/16 in
  • Bore Diameter  
    2-7/16 in
  • Face Diameter
    6 in
  • Face Width  
    5-11/16 in
  • Flat Surface Width
    5-11/16 in
  • Outside Diameter  
    6 in
  • Weight
    5.91 lbs, 6.35

Details

  • Flat Surface Type
    Flat
  • Material
    Steel
  • Pulley Construction
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)