Motion
SF 1-7/16-Split

DODGE
SF 1-7/16-Split

Quick Disconnect Bushing - SF Bushing, 1-7/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #00228608
MFR #SF 1-7/16-Split
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF 1-7/16-Split

Quick Disconnect Bushing - SF Bushing, 1-7/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #00228608
MFR #SF 1-7/16-Split

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    3/8 x 1/8 in
  • Length Through Bore  
    2.0000 in
  • Weight
    1.31 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    051070
  • Material
    Steel
  • Mounting Type
    Conventional
  • UPC_NO
    782475028689

Overview

Mfr description
1-7/16 SF STL SPLIT BUSH 051070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought