Motion
18-GC5020-01 IDL* C 4.25RISE ST R/G

REXNORD INC
18-GC5020-01 IDL* C 4.25RISE ST R/G

10506839 / 18-GC5020-01 IDL C 4.25RISE ST R/G
MI ITEM #00228725
MFR #18-GC5020-01 IDL* C 4.25RISE ST R/G
Price$712.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5020-01 IDL* C 4.25RISE ST R/G

10506839 / 18-GC5020-01 IDL C 4.25RISE ST R/G
MI ITEM #00228725
MFR #18-GC5020-01 IDL* C 4.25RISE ST R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.16/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 in
  • Weight
    26.38 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699290806

Overview

Mfr description
18-GC5020-01 IDL C 4.25RISE STL R/G
  • 18-C5020 5x21 Roll Regreasable w/4.25 Rise Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text