Motion
69AHC501-18
Bulk Conveyor Accessorie - CEMA C;CEMA D Rating, 5.0000 in Roll Diameter, 18.0000 in Belt Width
MI ITEM #00228745
MFR #69AHC501-18
Price$518.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C;CEMA D Rating, 5.0000 in Roll Diameter, 18.0000 in Belt Width
MI ITEM #00228745
MFR #69AHC501-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$518.74/each

Specifications

Dimensions

  • Belt Width  
    18.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA C;CEMA D
  • Idler Type
    Trougher
  • Lubrication
    No Re-Lubrication Required
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    820542001200

Overview

Mfr description
69AHC501-18 IDLER 5" 20 DEG 18BW HC
  • 3/4" tapered roller bearing provides twice the L10 life of ball bearings
  • Modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
  • Advanced five-stage seal design contributes long life without re-lubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text