Motion
18-GC5200-01 IDL*20TRGH ST EQ R/G

REXNORD INC
18-GC5200-01 IDL*20TRGH ST EQ R/G

10515056 / 18-GC5200-01 IDL 20TRGH ST EQ R/G
Mi Item #00228749
MFR #18-GC5200-01 IDL*20TRGH ST EQ R/G
Price$1,918.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5200-01 IDL*20TRGH ST EQ R/G

10515056 / 18-GC5200-01 IDL 20TRGH ST EQ R/G
Mi Item #00228749
MFR #18-GC5200-01 IDL*20TRGH ST EQ R/G

Mfr description
18-GC5200-01 IDL 20TRGH STL EQ R/G
  • 18-C5200 Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,918.37/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    20-13/16 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    40.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210638054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)