Motion
18-GC5040-02 RTN C 4.5 DRP ST FS

REXNORD INC
18-GC5040-02 RTN C 4.5 DRP ST FS

10509200 / 18-GC5040-02 RTN C 4.5 DRP ST FS
MI ITEM #00228774
MFR #18-GC5040-02 RTN C 4.5 DRP ST FS
Price$439.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5040-02 RTN C 4.5 DRP ST FS

10509200 / 18-GC5040-02 RTN C 4.5 DRP ST FS
MI ITEM #00228774
MFR #18-GC5040-02 RTN C 4.5 DRP ST FS

Mfr description
18-GC5040-02 RETURN C 4.5 DROP STL FS
  • 18-C5040 5x21roll Factory Sealed w/4.50 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.29/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21 in
  • Weight
    22.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699293494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)