Motion
18-GC5300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
18-GC5300-02 IDL*35TRGH ST EQ F/S

10518858 / 18-GC5300-02 IDL 35TRGH ST EQ F/S
MI ITEM #00228780
MFR #18-GC5300-02 IDL*35TRGH ST EQ F/S
Price$1,395.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GC5300-02 IDL*35TRGH ST EQ F/S

10518858 / 18-GC5300-02 IDL 35TRGH ST EQ F/S
MI ITEM #00228780
MFR #18-GC5300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.17/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    18-15/16 in
  • Overall Width
    29 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    7 (Both Side) in, 7 (Center) in
  • Weight
    42.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210834104

Overview

Mfr description
18-GC5300-02 IDL 35TRGH STL EQ F/S
  • 18-C5300 Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought