Motion
42-GC5200-02 IDL*20TRGH ST EQ F/S

REXNORD INC
42-GC5200-02 IDL*20TRGH ST EQ F/S

10512570 / 42-GC5200-02 IDL 20TRGH ST EQ F/S
Mi Item #00228781
MFR #42-GC5200-02 IDL*20TRGH ST EQ F/S
Price$1,544.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5200-02 IDL*20TRGH ST EQ F/S

10512570 / 42-GC5200-02 IDL 20TRGH ST EQ F/S
Mi Item #00228781
MFR #42-GC5200-02 IDL*20TRGH ST EQ F/S

Mfr description
42-GC5200-02 IDL 20TRGH STL EQ F/S
  • 42-C5200 Factory Sealed Troughing Idler
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,544.65/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    43-13/16 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Weight
    72.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210833602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)